Skip Content

 
TM
LUMAPRO

Security Lighting, For MH Lamp Type

Security Lighting, For MH Lamp Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Area/Security Light Fixture 
  • Lamp Type Metal Halide 
  • Voltage 120 
  • Lens Type Acrylic 
  • Light Distribution Type V 
Lamp Watts
Please Select
Suggested Photocell Item No.
Please Select
Length
Please Select
Width
Please Select
Height
Please Select
Suggested Lamp Item No.
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Lamp Watts
Suggested Photocell Item No.
Length
Width
Height
Suggested Lamp Item No.
Price
Qty
Please use Qty box to add item(s) to cart.
2LBL6
100
6P006
15-1/2"
13"
17"

$362.25 / each

Enter location to check availability
Catalog Page #  592 

Price $362.25 / each

Technical Specs

  • Item Area/Security Light Fixture
  • Lamp Type Metal Halide
  • Voltage 120
  • Lamp Watts 100
  • Lens Type Acrylic
  • Light Distribution Type V
  • Suggested Photocell Item No. 6P006
  • Length 15-1/2"
  • Width 13"
  • Height 17"
2LBL7
50
9-3/4"
8-1/4"
10-1/2"
1F398

$294.25 / each

Enter location to check availability
Catalog Page #  592 

Price $294.25 / each

Technical Specs

  • Item Area/Security Light Fixture
  • Lamp Type Metal Halide
  • Voltage 120
  • Lamp Watts 50
  • Lens Type Acrylic
  • Light Distribution Type V
  • Length 9-3/4"
  • Width 8-1/4"
  • Height 10-1/2"
  • Suggested Lamp Item No. 1F398
2HER6
70
6P006
12-1/2"
9-1/2"
16-1/4"
2F942

$183.00 / each

Enter location to check availability
Catalog Page #  592 

Price $183.00 / each

Technical Specs

  • Item Area/Security Light Fixture
  • Lamp Type Metal Halide
  • Voltage 120
  • Lamp Watts 70
  • Lens Type Acrylic
  • Light Distribution Type V
  • Suggested Photocell Item No. 6P006
  • Length 12-1/2"
  • Width 9-1/2"
  • Height 16-1/4"
  • Suggested Lamp Item No. 2F942
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More