Skip Content

ST
TM
LUMAPRO

23 Watts Screw-In CFL, PAR38, Medium Screw (E26), 1050 Lumens 2700K Bulb Color Temp.

  • Item # 2CUV8
  • My Part #
  • Mfr. Model # 2CUV8
  • Catalog Page # 487
  • UNSPSC # 39101619
Screw-In CFL,Non-Dimmable,2700K,23W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16.20 / each

Shipping: pkg of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Screw-In CFL
  • Overall Bulb Shape PAR
  • Dimmable No
  • Wattage Equivalency 90W INC
  • Watts 23
  • Bulb Base Type Medium Screw (E26)
  • Bulb Shape PAR38
  • Light Appearance 2700 to 2999K, Soft White
  • Max. Overall Bulb Length 5"
  • Shatter-Resistant No
  • Light Technology Fluorescent
  • Bulb Type Reflector
  • Lumens 1050
  • Bulb Color Temp. 2700K
  • Voltage 120
  • Average Bulb Life 10,000 hr.
  • Color Rendering Index 82
  • Bulb Designation 3CFLPAR38/27
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Start Type Instant
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Operating Temp. Range 0 Degrees to 113 Degrees F
  • Three-Way No
  • Rough Service No
  • For Enclosed Fixtures No
  • Bulb Power Source Direct Wired
  • High Output No
  • Bulb Manufacturers Warranty Length 2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products

Customer Reviews


Rated 1.5 out of 5 by 2reviewers.
Rated 2 out of 5 by I am only getting around 4500 hours out of these and they are located on a 24 hour station where they are not cycled. To shy of the estimated 10000 hour mark to make it a product that will be purchased again. December 10, 2012
Rated 1 out of 5 by lights good, not for long 178 days at 16 hours equals 2848 hours and our bulbs are burnt out! no where near the avg. of 10000 hours rated. do not waste your money. Used indoors on block walls that do not shake. Turned on in am and left on till night and turned off. May 8, 2012
  • 2015-09-08T19:49:38.480-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_2CUV8, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.