ST
Grainger Choice Product
LUMAPRO

Round Magnifier Light, LED, 16 in Arm Length, 1.75x, 737 lm Lumens, White

  • Item # 10C909
  • My Part #
  • Mfr. Model # 10C909
  • Catalog Page # 515
  • UNSPSC # 39111516
Round Magnifier Light, LED, 16 in Arm Length, 1.75x, 737 lm Lumens, White close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Task Lights~Magnifier Lights


$114.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Can be used for QC inspection, rework areas, and inspectionassembly in laboratories and production areas. Steel arm with clamp-on "D" bracket accommodates mounting up to 2" wide. Includes clamp-on base and convenience outlet. For indoor use only. 120V; 60 Hz.

View More

Technical Specs

  • Item Round Magnifier Light
  • Type Magnifier Light
  • Magnification 1.75x
  • Color White
  • Diopter 3
  • Lumens 737 lm
  • Dimmable No
  • Magnifier Light Shape Round
  • Magnifier Light Base Clamp Base
  • Cord Conductor 2
  • Arm Length 16 in
  • Overall Length 32 in
  • Cord Length 5 ft
  • Watts 3 W
  • Lamp Included Yes
  • Lighting Technology LED
  • Lens Diameter 5 in
  • Special Features Internal Spring Arm
  • Standards ETL
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products