Navigation Menu New

Access My Account, Order History, Lists and more here.

10C910 10C910 UNSPSC # 39111516

Tap image to zoom.

Roll over image to zoom.

LUMAPRO

Grainger Choice Product

Rectangular Magnifier Light, LED, 36 in Arm Length, 1.75x, 900 lm Lumens, Black

  • Item # 10C910
  • Mfr. Model # 10C910
  • UNSPSC # 39111516
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

LumaPro® Magnifier Lights

• 120V; 60 Hz 3-cond. cord
Can be used for QC inspection, rework areas, and inspection/assembly in laboratories and production areas.
UL Listed.
Square Magnifier
Fixtures come with a clamp-on base and 36-2/3" articulating internal-spring arm that allows light to be focused where it's needed.
Meet ETL standards.

Technical Specs

  • Item Rectangular Magnifier Light
  • Type Magnifier Light
  • Magnification 1.75
  • Color Black
  • Diopter 3
  • Lumens 900 lm
  • Dimmable No
  • Magnifier Light Shape Rectangular
  • Magnifier Light Base Clamp Base
  • Cord Conductor 2
  • Arm Length 36 in
  • Overall Length 27 11/16 in
  • Cord Length 5 ft
  • Watts 6 W
  • Lamp Included Yes
  • Lighting Technology LED
  • Lens Diameter 6.5 in
  • Special Features Internal Spring Arm
  • Standards ETL

LumaPro® Magnifier Lights

• 120V; 60 Hz 3-cond. cord
Can be used for QC inspection, rework areas, and inspection/assembly in laboratories and production areas.
UL Listed.
Square Magnifier
Fixtures come with a clamp-on base and 36-2/3" articulating internal-spring arm that allows light to be focused where it's needed.
Meet ETL standards.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top