Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
LUMAPRO

Recessed Troffer, LED Replacement For 3 Lamp T8 32W, 3000K, Lumens 5343, Fixture Rated Life 50,000 h

  • Item # 53DK20
  • My Part #
  • Mfr. Model # 53DK20
  • Catalog Page # 434
  • UNSPSC # 39111521
Recessed Troffer, LED Replacement For 3 Lamp T8 32W, 3000K, Lumens 5343, Fixture Rated Life 50,000 h close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $174.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This LED recessed troffer is suitable for general ambient lighting in commercial applications. It combines digital LED lighting technologies with high-performance optical design for ambient lighting.

View More

Technical Specs

  • Item Recessed Troffer
  • Nominal Size - Fixtures 2 ft. x 4 ft.
  • Light Technology LED
  • Lighting Certification Unrated
  • Lamp Type - Fixtures Integrated LED
  • Dimmable Yes
  • Lumens 5343
  • Color Temp. 3000K
  • Color Rendering Index 80.0
  • Max. Fixture Wattage 43.0
  • Lumens Per Watt 118.7
  • Fixture Voltage 120 to 277
  • Fixture Rated Life 50,000 hr.
  • Fixture Length 47-45/64"
  • Fixture Width 23-51/64"
  • Fixture Height 3-1/2"
  • Fixture Item Recessed Troffer
  • Design Architectural Troffer
  • Fixture Temp. Range -20 Degrees to 40 Degrees C
  • Standards ETL Listed for Damp Locations, Lighting Facts
  • Fixture Warranty 5 yr.
  • LED Replacement For 3 Lamp T8 32W
  • Emergency Back Up Battery No
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.