Skip Content

NH
TM
LUMAPRO

6" White Reflector Style Fluorescent Recessed Downlight Trim, White Baffle

  • Item # 10F232
  • My Part #
  • Mfr. Model # 10F232
  • Catalog Page # N/A
  • UNSPSC # 39111515
Recessed Trim, Fluorescent close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Track lighting and recessed lighting fixtures add a contemporary look to an office, restaurant or retail space.

View More

Technical Specs

  • Item - Recessed Down Light Traditional Recessed Down Light Trim
  • Nominal Aperture Size 6"
  • Trim Style - Recessed Down Light Reflector
  • Trim Color - Recessed Down Light White
  • Reflector or Baffle Color White Baffle
  • Max. Wattage - Recessed Down Light 26.0
  • Suggested Lamp Type - Recessed Down Light DTT 4 Pin CFL
  • Ceiling Type - Recessed Down Light Flat Ceiling
  • Light Technology Fluorescent
  • For Use With 10F247, 10F248
  • Description/Special Features Reflector Cone
  • Housing Finish White Ring/White Baffle
  • Housing Material Metal
  • Inside Dia. 6-1/2"
  • Outside Dia. 7-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.