DV
LUMAPRO

6" White Coilex Baffle Style Halogen, Incandescent, LED Recessed Downlight Trim, White Baffle

  • Item # 10F220
  • My Part #
  • Mfr. Model # 10F220
  • Catalog Page # N/A
  • UNSPSC # 39111515
6" White Coilex Baffle Style Halogen, Incandescent, LED Recessed Downlight Trim, White Baffle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Designed to blend into the ceiling for an unobtrusive appearance, this baffled recessed trim is ideal for general or task lighting installations.

View More

Technical Specs

  • Item - Recessed Down Light Traditional Recessed Down Light Trim
  • Nominal Aperture Size 6"
  • Trim Style - Recessed Down Light Coilex Baffle
  • Trim Color - Recessed Down Light White
  • Reflector or Baffle Color White Baffle
  • Max. Wattage - Recessed Down Light 150.0
  • Suggested Lamp Type - Recessed Down Light BR30, PAR30, PAR30L, R30
  • Ceiling Type - Recessed Down Light Flat Ceiling
  • Light Technology Halogen, Incandescent, LED
  • For Use With 10F247,10F248,10F250,10F251
  • Housing Finish White Ring/White Baffle
  • Housing Material Metal and Plastic
  • Inside Dia. 6-1/2"
  • Outside Dia. 7-1/4"
  • Item Recessed Down Light Trim
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products