Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
LUMAPRO

5" x 5" x 4-7/16" Non-Dimmable LED Can Light Retrofit Kit with 565 Lumens

  • Item# 13R383
  • Mfr. Model# 13R383
  • Catalog Page# 571
  • UNSPSC# 39111521
5" x 5" x 4-7/16" Non-Dimmable LED Can Light Retrofit Kit with 565 Lumens close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

High-efficiency LED lighting is perfect for office and commercial spaces. Dimmable illumination provides long life with little maintenance.

View More

Technical Specs

  • Item LED Can Light Retrofit Kit
  • Nominal Size 4"
  • Watts 10.5
  • Lumens 565
  • Lumens Per Watt 44.0
  • Voltage 90 to 120
  • Color Temp. 2700K
  • CRI 85
  • LED Replacement For 50W INC/12W CFL
  • Dimmable / Non-Dimmable Non-Dimmable
  • Width 5"
  • Rated Life 35,000 hr.
  • Temp. Range -20 Degrees To 40 Degrees C
  • Standards UL Classified,UL 1598, UL 1993, UL 8750
  • Height 4-7/16"
  • Length 5"
  • Socket Type E26
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.