Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
LUMAPRO

6-5/8" Cool T4 PL Plug-In CFL, 42 Watts, 2900 Lumens

  • Item# 3EMX4
  • Mfr. Model# 3EMX4
  • Catalog Page# N/A
  • UNSPSC# 39101605
6-5/8" Cool T4 PL Plug-In CFL, 42 Watts, 2900 Lumens close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $23.75 / each

Price $25.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.22 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Plug-In Compact Fluorescent Lamps
• 82 CRI Ballast required
TCLP compliant.

View More

Technical Specs

  • Item Plug-In CFL
  • Overall Bulb Shape PL
  • Dimmable No
  • Incandescent Equivalent Wattage 150
  • Watts 42
  • Bulb Base Type 4-Pin (GX24Q-4)
  • Bulb Shape T4 PL
  • Bulb Tone Cool
  • Max. Overall Bulb Length 6-5/8"
  • Shatter-Resistant No
  • Bulb Technology Fluorescent
  • Lumens 2900
  • Bulb Color Temp. 4100K
  • Voltage 120
  • Average Bulb Life 10,000 hr.
  • Color Rendering Index 82
  • Bulb Designation F42TTT/4P
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Start Type Rapid
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Operating Temp. Range 5 Degrees to 104 Degrees F
  • Bulb Housing Glass
  • Three-Way No
  • Rough Service Yes
  • For Enclosed Fixtures Yes
  • Bulb Power Source Plug and Play
  • High Output No
  • Bulb Manufacturers Warranty Length 2 yr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Primary Application General Purpose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.