Skip Content

ST
TM
LUMAPRO

65 Watts Plug-In CFL, T5 PL, 4-Pin (GX10), 4300 Lumens 6500K Bulb Color Temp.

  • Item # 2YKH9
  • My Part #
  • Mfr. Model # 2YKH9
  • Catalog Page # 537
  • UNSPSC # 39101619
Plug-In CFL,Non-Dimmable,6500K,65W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Plug-In CFL
  • Overall Bulb Shape PL
  • Dimmable No
  • Wattage Equivalency 300W INC
  • Watts 65
  • Bulb Base Type 4-Pin (GX10)
  • Bulb Shape T5 PL
  • Light Appearance 5000K and Above, Daylight
  • Max. Overall Bulb Length 9-3/4"
  • Shatter-Resistant No
  • Light Technology Fluorescent
  • Bulb Type Plug-In
  • Lumens 4300
  • Bulb Color Temp. 6500K
  • Voltage 120
  • Average Bulb Life 8000 hr.
  • Color Rendering Index 80
  • Bulb Designation 65CFL/65
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Start Type Rapid
  • Bulb Min. Starting Temp. -4 Degrees F
  • Bulb Operating Temp. Range -4 Degrees to 104 Degrees F
  • Bulb Housing Polycarbonate
  • Three-Way No
  • Rough Service No
  • For Enclosed Fixtures Yes
  • Bulb Power Source Requires Separate Ballast
  • High Output No
  • Bulb Primary Application General Purpose
How can we improve our Technical Specifications?

Compliance and Restrictions

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.