Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
LUMAPRO

12-1/4" x 12-1/4" x 9" Parking Garage Light with 4041 Lumens

  • Item# 45C246
  • Mfr. Model# 45C246
  • Catalog Page# 593
  • UNSPSC# 39111605
12-1/4" x 12-1/4" x 9" Parking Garage Light with 4041 Lumens close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $633.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The LumaPro LED Ceiling Canopy reduces shadows and creates a safe, brightly-lit outdoor environments under eaves, canopies, covered entrances, and walkways. With reduced wattage and an extended lamp life, these rust and corrosion proof fixtures with shock- and shatter-resistant polycarbonate save energy, lower maintenance costs, and prevent light pollution.

View More

Technical Specs

  • Item Parking Garage Light
  • Housing Material Die Cast Aluminum
  • Housing Color Dark Bronze
  • Color Temp. 5000K
  • CRI 67
  • Length 12-1/4"
  • Width 12-1/4"
  • Height 9"
  • Lumens 4041
  • Voltage 100-277
  • Watts 70
  • Lumens Per Watt 60.0
  • Light Distribution Wide Symetrical
  • Temp. Range -30 to 130 Degrees F
  • Rated Life 50,000 hrs
  • Standards Wet Locations
  • Warranty 5 Year
  • LED Replacement For 250W HPS/MH
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.