Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
LUMAPRO

Motion Light, 240Deg.Viewing Angle, Bronze

  • Item# 2LBN5
  • Mfr. Model# 2LBN5
  • Catalog Page# 595
  • UNSPSC# 39111605
Motion Light,240Deg.Viewing Angle,Bronze close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $57.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Adjustable polycarbonate sensor has up to 100-ft. of motion detection that turns lights on when motion is detected. Lights stay on for a user-programmed length of time.

View More

Technical Specs

  • Item Motion Sensor with Lampholder Kit
  • Max. Load 300W
  • Coverage 21,000 sq. ft.
  • Viewing Angle 240 Degrees
  • Voltage 120
  • Housing Material Metal Head with Polycarbonate Sensor
  • Housing Finish Bronze
  • Lamp Type Incandescent
  • Lamp Included No
  • Sensor Type Passive Infrared Motion Sensor
  • Standards UL Listed, Weatherproof
  • Includes Uses (2) 150 W Lamp (Not Included), A Motion Sensor, Look Down Sensor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 1 out of 5 by 2reviewers.
Rated 1 out of 5 by Sensor lasted two months. Poor quality. February 12, 2015
Rated 1 out of 5 by Horrible. The first one, the sensor was completely dead. The second one, the sensor was so erratic that there was no use to it at all. Electician spent a total of 3 hours trying to deal with the two different detectors, and I ended up with nothing ...but a bill for his time. November 16, 2013
  • 2016-08-28 T04:31:06.365-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_2LBN5, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.