Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
TM
LUMAPRO

Miniature Lamp, 120PSB, 3.6W, T2,120V, PK10

  • Item# 2EKV2
  • Mfr. Model# 2EKV2
  • Catalog Page# N/A
  • UNSPSC# 39101612
Miniature Lamp,120PSB,3.6W,T2,120V,PK10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Miniature Incandescent Bulb
  • Overall Bulb Shape T
  • Trade Number 120PSB
  • Bulb Shape T2
  • Bulb Base Type Tel. Slide No. 5
  • Voltage 120
  • Bulb Primary Application Telephone
  • Watts 3.6
  • Bulb Type Miniature
  • Bulb Amps 30mA
  • Average Bulb Life 7500 hr.
  • Max. Overall Bulb Length 1-7/64"
  • Light Bulb Dia. 5/8"
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • Standards Meets 2012 Lighting Legislation Energy
  • For Enclosed Fixtures No
  • High Output No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms