Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
LUMAPRO

Mini LED Bulb, LM10120MB, 0.7W, T3 1/4

  • Item# 2FNK5
  • Mfr. Model# 2FNK5
  • Catalog Page# N/A
  • UNSPSC# 39101609
Mini LED Bulb,LM10120MB,0.7W,T3 1/4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Miniature Bi-Polar LED Bulb
  • Overall Bulb Shape
  • Trade Number LM10120MB-W
  • Bulb Shape T3-1/4
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Voltage 120
  • Bulb Primary Application General Purpose
  • Watts 0.7
  • Bulb Amps 0.03mA
  • Average Bulb Life 100,000 hr.
  • Light Color White
  • Light Bulb Dia. 13/32"
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • Standards Meets 2012 Lighting Legislation Energy
  • For Enclosed Fixtures No
  • High Output No
  • Replaces Bulb 120MB
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms