Skip Content

DV
TM
LUMAPRO

Trade Number 120PSB-1, 3.0 Watts Miniature Incandescent Bulb, T2, Tel. Slide No. 5

  • Item # 4VDY4
  • My Part #
  • Mfr. Model # 4VDY4
  • Catalog Page # N/A
  • UNSPSC # 39101612
Miniature Lamp,120PSB-1,3.0W,T2,120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Overall Bulb Shape T
  • Trade Number 120PSB-1
  • Bulb Shape T2
  • Bulb Base Type Tel. Slide No. 5
  • Voltage 120
  • Bulb Primary Application Telephone
  • Watts 3.0
  • Average Bulb Life 5000 hr.
  • Lumens 3
  • Light Technology Incandescent
  • Max. Overall Bulb Length 1-7/64"
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • Standards Meets 2012 Lighting Legislation Energy
  • For Enclosed Fixtures No
  • High Output No
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.