Skip Content

DV
LUMAPRO

Trade Number 4057LL, 8.0/29 Watts Miniature Incandescent Bulb, S8, Plastic Wedge Double Filament (W2

  • Item # 2FNA3
  • My Part #
  • Mfr. Model # 2FNA3
  • Catalog Page # N/A
  • UNSPSC # 39101612
Mini Lamp,4057LL,8.0/29W,S8,12.8V,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Miniature Incandescent Bulb
  • Overall Bulb Shape S
  • Trade Number 4057LL
  • Bulb Shape S8
  • Bulb Base Type Plastic Wedge Double Filament (W2.5x16q)
  • Voltage 12.8
  • Bulb Primary Application General Purpose
  • Watts 8.0/29
  • Bulb Type Miniature
  • Bulb Amps 2230/480mA
  • Average Bulb Life 4000/10,000 hr.
  • Lumens 32
  • Light Technology Incandescent
  • Max. Overall Bulb Length 2-3/32"
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • Standards Meets 2012 Lighting Legislation Energy
  • For Enclosed Fixtures No
  • High Output No
How can we improve our Technical Specifications?

Compliance and Restrictions