ST
Grainger Choice Product
LUMAPRO

Miniature Incandescent Bulb, S8, Plastic Wedge Double Filament (W2.5x16q), Lumens 402/38

  • Item # 21U654
  • My Part #
  • Mfr. Model # 3157-2PK
  • Catalog Page # 978
  • UNSPSC # 39101612
Miniature Incandescent Bulb,  S8,  Plastic Wedge Double Filament (W2.5x16q),  Lumens 402/38 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Lamps~Miniature Lamps and Bulbs


$4.67 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.005 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it. It is designed for use in automotive applications.

View More

Technical Specs

  • Item Miniature Incandescent Bulb
  • Overall Bulb Shape S
  • Bulb Shape S8
  • Overall Bulb Base Type Plastic Wedge Double Filament
  • Bulb Base Type Plastic Wedge Double Filament (W2.5x16q)
  • Light Technology Incandescent
  • Lumens 402/38
  • Wattage Equivalency 8.26/26.88W INC
  • Watts 8.26/26.88W
  • Voltage 12.8/14VAC
  • Trade Number 3157
  • Bulb Primary Application Automotive
  • Bulb Type Miniature
  • Light Appearance 3000 to 3999K, Warm White
  • Indoor/Outdoor Usage Indoor Only
  • Shatter-Resistant No
  • Rough Service No
  • Light Color White
  • Bulb Finish Clear
  • Bulb Housing Glass
  • Overall Length 2-3/32"
  • Rated Life 1200/5000 hr.
  • Bulb Power Source Direct Wired or Plug and Play
  • For Enclosed Fixtures No
  • Standards Meets 2012 Lighting Legislation Energy Standards
How can we improve our Technical Specifications?

Compliance and Restrictions


  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.