C3
Grainger Choice Product
LUMAPRO

Miniature Incandescent Bulb, G6, Single Contact Bayonet (BA15s), Lumens 38, Watts 6.44W

  • Item # 21U610
  • My Part #
  • Mfr. Model # 21U610
  • Catalog Page # 505
  • UNSPSC # 39101612
Miniature Incandescent Bulb,  G6,  Single Contact Bayonet (BA15s),  Lumens 38,  Watts 6.44W close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Lamps~Miniature Lamps and Bulbs


$3.36 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.01 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it. It is designed for use in instrument applications.

View More

Technical Specs

  • Item Miniature Incandescent Bulb
  • Overall Bulb Shape G
  • Bulb Shape G6
  • Overall Bulb Base Type Single Contact Bayonet
  • Bulb Base Type Single Contact Bayonet (BA15s)
  • Light Technology Incandescent
  • Lumens 38
  • Wattage Equivalency 6.44W INC
  • Watts 6.44W
  • Voltage 28VAC
  • Trade Number 1251
  • Bulb Primary Application Instrument
  • Bulb Type Miniature
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Housing Glass
  • Overall Length 1-7/16"
  • Rated Life 2000 hr.
  • For Enclosed Fixtures No
  • Standards Meets 2012 Lighting Legislation Energy Standards
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.