Skip Content
DV
TM
LUMAPRO

100 Watts Metal Halide HID Lamp, ED17, Medium Screw (E26), 9000 Lumens, 4200K Bulb Color Temp.

  • Item # 2YGD4
  • My Part #
  • Mfr. Model # 2YGD4
  • Catalog Page # 505
  • UNSPSC # 39101614
Metal Halide Lamp,ED17,100W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

High-Intensity Discharge (HID) lamp. Engineered to fit a compact design, with a higher output and life rating than comparable incandescent bulbs. Provides a point light source for good optical control. The metal halide component helps to deliver sparkling white light. Use in stores, displays, and accent lighting.

View More

Technical Specs

  • Overall Bulb Shape ED
  • Bulb Shape ED17
  • Bulb Base Type Medium Screw (E26)
  • Watts 100
  • Bulb Color Temp. 4200K
  • Lumens 9000
  • Max. Overall Bulb Length 5-7/16"
  • Shatter-Resistant No
  • Bulb Designation MH100/U/M90/E/MED
  • Light Technology Metal Halide
  • Light Appearance 4000 to 4999K, Cool White
  • Bulb Type High Output
  • Color Rendering Index 65
  • Bulb Finish Clear
  • Average Bulb Life 12,000 hr.
  • Bulb Operating Position Universal
  • For Enclosed Fixtures Yes
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Min. Starting Temp. -30 Degrees C
  • Bulb Operating Temp. Range -22 Degrees to 50 Degrees C
  • ANSI Code M90
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products