Skip Content

NC
TM
LUMAPRO

Magnifier Light,LED,6 ft.,White,1.75

  • Item # 32PE48
  • My Part #
  • Mfr. Model # 32PE48
  • Catalog Page # 531
  • UNSPSC # 41111713
Magnifier Light,LED,6 ft.,White,1.75 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $222.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 21.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to be used for QC inspection, rework areas, and inspection/assembly in laboratories and production areas. Articulating spring arm allows light to be focused where it’s needed.

View More

Technical Specs

  • Item Rectangular Magnifier Light
  • Type Magnifier Light
  • Magnification 1.75
  • Color White
  • Diopter 3
  • Lumens 445
  • Dimmable No
  • Magnifier Light Shape Rectangular
  • Magnifier Light Base Weighted Base
  • Arm Length 16"
  • Overall Length 32"
  • Cord Length 6 ft.
  • Watts 7.6
  • Lamp Included Yes
  • Light Technology LED
  • Lens Diameter 7.5" x 6.2" x 14.2"
  • Special Features Optical Glass Lens, Fully Enclosed Spring Balanced Arm
  • Standards FCC, CEC, cETLus
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.