ST
LUMAPRO

Magnetic Ballast, 40 Max. Lamp Watts, 120 V, Rapid Start, No Dimming

  • Item # 1XUH7
  • My Part #
  • Mfr. Model # 1XUH7
  • Catalog Page # 475
  • UNSPSC # 39111801
Magnetic Ballast, 40 Max. Lamp Watts, 120 V, Rapid Start, No Dimming close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $64.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.87 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This non-dimming magnetic ballast is suitable for use in various types of fluorescent lamps, including preheat and rapid-start lamps. It is suitable for applications with frequent On/Off cycles.

View More

Technical Specs

  • Item Ballast
  • Ballast Type Magnetic
  • Ballast Start Type Rapid
  • Ballast Lamp Type T9
  • Ballast Max. Number of Lamps 2
  • Ballast Voltage 120
  • Min. Starting Temp. 50 Degrees F
  • Input Watts 60
  • Ballast Max. Lamp Watts 40
  • Ballast Item Magnetic Ballast
  • Ballast Dimming No
  • Ballast Dimming Type No Dimming
  • Ballast Factor 0.55
  • Power Factor 0.61
  • Length 6-1/2"
  • Width 2-3/8"
  • Height 1-1/2"
  • Thermal Protection Yes
  • Number of FC12T9 Lamps 1
  • Number of FC16T9 Lamps 1
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.