Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
LUMAPRO

Ceiling Fixture, 13W, Compact Fluorescent

  • Item# 2ZE33
  • Mfr. Model# 2ZE33
  • Catalog Page# N/A
  • UNSPSC# 39111521
Ceiling Fixture,13W,Compact Fluorescent close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $72.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Decorative Indoor Fluorescent Fixtures

• Mounting hardware included Lamps not included, except where noted
Standard electronic ballast (120V, 60 Hz) ensures quiet, flicker-free operation that will not interfere with other electronic devices. Use with nondimmable switches only.
UL or C-UL Listed. Select fixtures are ENERGY STAR qualified as noted in table.
Low-Profile
Provide general illumination in most residential and commercial applications. Acrylic or glass diffuser is easily removed for installation and maintenance. Use flush-mount fixtures in low-overhead areas.

View More

Technical Specs

  • Item Decorative Light Fixture
  • Fixture Type Ceiling
  • Lamp Quantity 1
  • Housing Finish White
  • Lens Type Acrylic Mushroom
  • Lamp Type F13DBX (4 Pin)
  • Energy Star Compliant No
  • Mounting Flush
  • Suggested Lamp Item No. 1PGW5
  • Fixture Wattage 13W
  • Length 11"
  • Height 3-1/2"
  • Width 11"
  • Diameter 11"
  • Lamp Watts 13W
  • Voltage 120VAC
  • Ballast Type Electronic
  • Housing Material Stamped Metal
  • Lamp Included No
  • Ambient Temp. Range 60 Degrees to 104 Degrees F
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.