Skip Content

NC
LUMAPRO

22" x 22" Round Reflector with Area Light Distribution

  • Item # 4RNK4
  • My Part #
  • Mfr. Model # 4RNK4
  • Catalog Page # N/A
  • UNSPSC # 39111521
22" x 22" Round Reflector with Area Light Distribution close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $569.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 28.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Induction Fixtures

• 100,000-hr. rated life Lamps included
Instant-on fixtures can have a hot re-strike, and produce crisp white light with true color rendering indoors and out, even at low temperatures. Their long lamp life and high energy efficiency are excellent for sustainability initiatives, and also help reduce energy and maintenance costs. These fixtures are useful for parking garages, warehouses, exhibition halls, and other locations where lamp replacement is difficult or expensive. Induction lamps generate light by transmitting energy through a magnetic field and combining it with a gas discharge. They have a stable output over a wide range of input voltages because they use no filaments or electrodes—which impede performance and longevity.
Low Bay
Die-cast housing; ceiling mount. No. 4RNK4 is white.

View More

Technical Specs

  • Light Distribution Area
  • Lighting Certification Unrated
  • Standards UL
  • Fixture Type - High and Low Bay Fixtures Round Reflector
  • Fixture Voltage 120 to 277
  • Housing Finish White
  • Fixture Width 22"
  • Fixture Height 22"
  • Fixture Mounting Type Ceiling, Suspended
  • Description/Special Features Anodized Aluminum Reflector
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.