Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
LUMAPRO

61-21/32" x 24" x 3-9/64" Linear Low Bay

  • Item # 35GW88
  • My Part #
  • Mfr. Model # 35GW88
  • Catalog Page # 443
  • UNSPSC # 39111501
61-21/32" x 24" x 3-9/64" Linear Low Bay close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $74.35 / each Offer Ends 10/01/18

Web Price $93.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.06 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Shop light is sturdy, thick-gauge steel for durability. Offers reliable ballast operation and reduced noise. Fully assembled; include mounting hardware and power cord.

View More

Technical Specs

  • Suggested Fixture Mounting Height 8 to 15 ft.
  • Light Technology Fluorescent
  • Lighting Certification Unrated
  • Standards cULus
  • Fixture Type - High and Low Bay Fixtures Linear Low Bay
  • Fixture Voltage 120 to 277
  • Max. Fixture Wattage 32.0
  • Lamp Watts - Fixtures 32.0
  • Fixture Housing Material Aluminum
  • Housing Finish White Powder Paint
  • Fixture Housing Color Black
  • Number of Light Bars 1
  • Lamp Included / Lamp Not Included Lamp Not Included
  • Lamp Type - Fixtures F32T8
  • Suggested Lamp Item No. 21GR01
  • Fixture Length 61-21/32"
  • Fixture Width 24"
  • Fixture Height 3-9/64"
  • Reflector Type Non-Apertured
  • Ballast Quantity 1
  • Ballast Type Electronic
  • Fixture Temp. Range 0 Degrees to 104 Degrees F
  • Fixture Mounting Type Suspended Pendant
  • Metal Gauge 17
  • Description/Special Features Electronic Ballast, Meter Cord, with Plug
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.