TP
LUMAPRO

48-1/2" x 4-21/32" x 2-7/8" Linear Low Bay

  • Item # 35GW86
  • My Part #
  • Mfr. Model # 35GW86
  • Catalog Page # 443
  • UNSPSC # 39111501
48-1/2" x 4-21/32" x 2-7/8" Linear Low Bay close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $122.43 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heavy-duty, low-bay fixture for mounting heights up to 25 ft. Spring-loaded turret sockets hold lamps securely in place. Apertured models offer 20% uplight and heavy-duty spin nut fasteners secure reflector to channel.

View More

Technical Specs

  • Suggested Fixture Mounting Height 8 to 15 ft.
  • Light Technology Fluorescent
  • Lighting Certification Unrated
  • Standards cULus
  • Fixture Type - High and Low Bay Fixtures Linear Low Bay
  • Fixture Voltage 120 to 277
  • Max. Fixture Wattage 64.0
  • Lamp Watts - Fixtures 32.0
  • Fixture Housing Material Steel
  • Housing Finish White Powder Paint
  • Fixture Housing Color White
  • Number of Light Bars 2
  • Lamp Included / Lamp Not Included Lamp Not Included
  • Lamp Type - Fixtures F32T8
  • Suggested Lamp Item No. 21GR01
  • Fixture Length 48-1/2"
  • Fixture Width 4-21/32"
  • Fixture Height 2-7/8"
  • Reflector Type Non-Apertured
  • Ballast Quantity 1
  • Ballast Type Electronic
  • Fixture Temp. Range 0 Degrees to 104 Degrees F
  • Fixture Mounting Type Suspended Pendant
  • Metal Gauge 24
  • Description/Special Features Electronic Ballast, Meter Cord, Heavy Duty
  • Green Environmental Attribute RoHS 2011/65/EU Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS 2011/65/EU Compliant.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.