Skip Content
NC
TM
LUMAPRO

Low Bay Fixture, Non-Apertured Reflector Type, 32W Lamp Watts

  • Item # 35GW83
  • My Part #
  • Mfr. Model # 35GW83
  • Catalog Page # 463
  • UNSPSC # 39111501
Low Bay Fixture,128W,5-5/8 in. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $241.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 12.81 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Low-bay fixture is for mounting heights up to 16 ft. and 12" reflector offers suitable illumination for light-duty applications.
For direct or suspended applications; can be single or row mounted. Solid-top reflector style (nonapertured) for general lighting; apertured models offer 8% uplight.

View More

Technical Specs

  • Item Low Bay Fixture
  • Lamp Quantity 4
  • Lamp Type F32T8
  • Lamp Watts 32W
  • Fixture Wattage 128W
  • Voltage 120 to 277VAC
  • Ballast Type Electronic
  • Ambient Temp. Range 0 Degrees to 104 Degrees F
  • Length 96-15/32"
  • Width 5-5/8''
  • Height 2-7/8"
  • Lamp Included / Lamp Not Included Lamp Not Included
  • Suggested Lamp Item No. 21GR01
  • Reflector Type Non-Apertured
  • Housing Finish White Powder Paint
  • Mounting Suspended
  • Ballast Quantity 1
  • Metal Gauge 20
  • Description/Special Features Electronic Ballast, Meter Cord
  • Standards cULus
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.