NC
LUMAPRO

Light Fixture,Chrome,Frosted Glass

  • Item # 4UZJ1
  • My Part #
  • Mfr. Model # 4UZJ1
  • Catalog Page # N/A
  • UNSPSC # 39111503
Light Fixture,Chrome,Frosted Glass close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $25.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.19 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This decorative fixture fits any interior design and provides high-quality, shadow-free lighting. Use in guest rooms, public areas, offices, and other locations where aesthetics are important. Lamps sold separately.

View More

Technical Specs

  • Item - Decorative and Surface Mount Fixtures Traditional Decorative Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Vanity
  • Nominal Length 8-1/4"
  • Nominal Width 6"
  • Nominal Height 10-1/2"
  • Diameter 5"
  • Linkable Up To Unlinkable
  • Max. Fixture Wattage 100.0
  • Lamp Watts - Fixtures 100.0
  • Fixture Voltage 120
  • Dimmable Yes
  • Light Technology Incandescent
  • Emergency Battery Backup No
  • IP Rating Not Rated
  • Lamp Type - Fixtures A19, B11
  • Lamp Quantity 1
  • Lighting Certification Unrated
  • Ballast Quantity 0
  • Housing Finish Chrome
  • Housing Material Steel
  • Suggested Lamp Item No. 2CUX1
  • Lamp Included No
  • Ambient Temp. Range 0 Degrees to 104 Degrees F
  • Mounting Wall
  • Standards UL Listed
  • Item Decorative Light Fixture
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.