Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
LUMAPRO

50 Watts R20 Frosted Halogen Lamp, 550 Lumens, 6PK

  • Item# 2CVA6
  • Mfr. Model# 2CVA6
  • Catalog Page# N/A
  • UNSPSC# 39101612
50 Watts R20 Frosted Halogen Lamp, 550 Lumens, 6PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Halogen Lamp
  • Overall Bulb Shape R
  • Bulb Shape R20
  • Watts 50
  • Average Bulb Life 2500 hr.
  • Lumens 550
  • Voltage 120
  • Max. Overall Bulb Length 3-7/8"
  • Bulb Finish Frosted
  • Bulb Color Temp. 3000K
  • Light Distribution Flood
  • Bulb Beam Angle 55 Degrees
  • Bulb Designation 50R20/H/FL
  • Shatter-Resistant No
  • Standards No Longer Manufactured After 7/14/2012
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.