DV
LUMAPRO

LED Tape Light, 5000K, 12Ft, 120V

  • Item # 30F527
  • My Part #
  • Mfr. Model # 30F527
  • Catalog Page # 429
  • UNSPSC # 39111515
LED Tape Light, 5000K, 12Ft, 120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item LED Tape Light
  • Watts 8.8
  • Color Temp. 5000K
  • Light Color White
  • Voltage 120
  • Length 12 ft.
  • Width 2/5"
  • Height 1/10"
  • Temp. Range -10 Degrees to 50 Degrees C
  • Includes (1) Power Cord, (1) 2.5A Adaptor
  • Rated Life 35,000 hrs.
  • Standards UL listed Adaptor
  • Warranty 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.