C3
Grainger Choice Product
LUMAPRO

LED Surface Mount Fixture, Lighting Technology LED, Nominal Length 50", Nominal Width 6-3/4"

  • Item # 436R30
  • My Part #
  • Mfr. Model # 436R30
  • Catalog Page # 438
  • UNSPSC # 39111902
LED Surface Mount Fixture,  Lighting Technology LED,  Nominal Length 50",  Nominal Width 6-3/4" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Indoor LED Light Fixtures~LED Surface Mount Fixtures


$144.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specs

  • Item - Decorative and Surface Mount Fixtures LED Surface Mount Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Vapor Tight Strip Light
  • Nominal Length 50"
  • Nominal Width 6-3/4"
  • Nominal Height 4-3/4"
  • Max. Fixture Wattage 20
  • Lamp Watts - Fixtures 19
  • Fixture Voltage 120/277
  • Lumens 2977
  • Color Temperature 5000K
  • Dimmable Yes
  • Lumens per Watt 140
  • Lighting Technology LED
  • Emergency Battery Backup No
  • IP Rating IP66
  • Number of Light Bars 1
  • Lighting Certification Unrated
  • Light Color White
  • Fixture Rated Life 100,000 hr.
  • Fixture Housing Color White
  • Fixture Housing Material Polycarbonate
  • Fixture Temp. Range -30 Degrees to 40 Degrees C
  • Fixture Warranty 5 yr.
  • Standards cULus, FCC, NSF
  • Item Vapor Tight Fixture
How can we improve our Technical Specifications?

Compliance and Restrictions