Skip Content

ST
TM
LUMAPRO

LED Spotlight, Plastic, Maximum Lumens Output: 500, Gray, 5.71"

  • Item # 49XX91
  • My Part #
  • Mfr. Model # 49XX91
  • Catalog Page # 547
  • UNSPSC # 39111702
Spotlight, Industrial,LED,500 lm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $41.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.77 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to cast a direct beam, this high-intensity light has a pistol-grip handle for comfortable use.

View More

Technical Specs

  • Item Spotlight
  • Flashlight Grade Industrial
  • Rechargeable No
  • Light Technology LED
  • Safety Rated Not Safety Rated
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size C
  • Lumens Range 450 to 750
  • Maximum Lumens Output 500
  • Run Time on High Setting 9.5 hr.
  • Length 5.71"
  • Body Dia. 3.35"
  • Flashlight Body Material Plastic
  • Body Color Gray
  • Number of Batteries 3
  • Batteries Included No
  • Battery Burn Time 9.5 hr.
  • Switch Type Push Button
  • Light Output Modes High
  • Flashlight Beam Type Spot
  • Special Light Output Mode No Special Light Output
  • Lens Material Polycarbonate
  • Beam Distance 430m
  • Water Penetration Rating IPX4
  • Weight with Batteries 1.06 lb.
  • Manufacturers Warranty Length 1.5 yr.
  • Peak Beam Intensity 46,333cd
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.