ST
LUMAPRO

LED Penlight, Aluminum, Maximum Lumens Output: 90, Black, 5.16"

  • Item # 49XX88
  • My Part #
  • Mfr. Model # 49XX88
  • Catalog Page # 531
  • UNSPSC # 39111702
LED Penlight, Aluminum, Maximum Lumens Output: 90, Black, 5.16" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $24.03 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.17 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offering reliable illumination, this compact flashlight is easy to store and transport. Great for use in tight spaces.

View More

Technical Specs

  • Item Penlight
  • Flashlight Grade Industrial
  • Light Technology LED
  • Number of Batteries 2
  • Flashlight Battery Size AAA
  • Flashlight Battery Type Alkaline
  • Length 5.16"
  • Lumens Range 50 to 99
  • Maximum Lumens Output 90
  • Lumens 90
  • Run Time on High Setting 10 hr.
  • Body Color Black
  • Flashlight Body Material Aluminum
  • Batteries Included No
  • Battery Burn Time 10 hr.
  • Body Dia. 0.55"
  • Lamp Life 50,000 hr.
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Beam Distance 45m
  • Light Output Modes High
  • Special Light Output Mode No Special Light Output
  • Water Penetration Rating IPX4
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


LED Penlight, Aluminum, Maximum Lumens Output: 90, Black, 5.16 In is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from out of the 3 different pen lights I've gotten from Grainger, this one has lasted the longest. very bright and durable and the battery lasts a while. i'm still on the same one for about 4 months now.
Date published: 2018-12-27
  • y_2019, m_1, d_17, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_49XX88, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.