ST
Grainger Choice Product
LUMAPRO

LED Parking Lot Light Fixture, 5,000 K Color Temperature, 120 to 277V AC, Slipfitter Mount Type

  • Item # 446M58
  • My Part #
  • Mfr. Model # 446M58
  • Catalog Page # N/A
  • UNSPSC # 39111704
LED Parking Lot Light Fixture,  5,000 K Color Temperature,  120 to 277V AC,  Slipfitter Mount Type close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Outdoor Area Fixtures~Area and Roadway Lighting Fixtures


$660.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.125 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

LED parking lot fixtures project a bright, clean light and reach full brightness instantly. They use LED lamps, which last longer and use significantly less energy than metal halide parking lot lights. They also produce very little heat and can withstand temperature changes and humidity. These pole-mounted outdoor lighting fixtures are commonly used to replace worn out traditional lamps in existing parking lot lights.

Parking lot fixtures are outdoor lights that cast maximum light over large areas to increase visibility and help ensure safe navigation for pedestrians and vehicles. They are commonly mounted on poles and typically used to illuminate outdoor parking lots, car lots, streets, and sidewalks.

View More

Technical Specs

  • Item Parking Lot Light Fixture
  • Mount Type Slipfitter
  • Lumens 12,540 lm
  • Fixture Wattage 100 W
  • Light Distribution Shape Type V
  • LED Replacement For 250W HPS/MH
  • Light Technology LED
  • Color Temperature 5,000 K
  • Color Rendering Index 75
  • Voltage 120 to 277V AC
  • Fixture Housing Color Silver
  • Fixture Housing Material Die-Cast Aluminum
  • Fixture Lens Material Polycarbonate
  • Lumens per Watt 125.2 lm/W
  • Socket Type None
  • Standards IP65, UL/cUL Listed
  • Warranty 5 yr
  • Fixture Lumens Range 6001 lm and Greater
  • Wattage Range 41 to 100W
  • Fixture Rated Life 100,000 hr
  • Description/Special Features Replaces Up to 750 PSMH Equivalent, 347 to 480V Available, Occupancy Sensor Compatible
  • Fixture Height 3 1/4 in
  • Fixture Length 22 1/2 in
  • Fixture Temp. Range -40 Degrees to 131 Degrees F
  • Fixture Width 12 1/2 in
How can we improve our Technical Specifications?

Compliance and Restrictions