Skip Content

DV
LUMAPRO

LED Open Sign,120-240V,48W

  • Item # 31LA86
  • My Part #
  • Mfr. Model # 31LA86
  • Catalog Page # N/A
  • UNSPSC # 55121718
LED Open Sign,120-240V,48W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All LED Signs

Product Details

Energy-efficient alternative to neon lights. Red and blue lights can be set to static or flashing lights with chasing/blinking variable speed.

View More

Technical Specs

  • Item LED Open Sign
  • Voltage 120 to 240
  • Watts 48
  • Length 32"
  • Width 3"
  • Height 15"
  • Legend/Background Color Black
  • Material ABS
  • Temp. Range -25 Degrees to 125 Degrees F
  • Rated Life 50,000 hr.
  • Standards cULus Listed
  • Includes Power Supply, ON/OFF Remote Control and Hanging Kits, ( 2 )Chains, (2) 2 in. S Hooks, (2) Ceiling Hooks
  • Warranty 3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms