Skip Content

ST
LUMAPRO

LED Mini Flashlight, Aluminum, Maximum Lumens Output: 275, Black, 4.72"

  • Item # 49XX94
  • My Part #
  • Mfr. Model # 49XX94
  • Catalog Page # 524
  • UNSPSC # 39111702
Industrial Mini Flashlight,LED,210 lm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.24 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for professional trades and daily operations in challenging environments, this durable flashlight has a heavy-duty body designed to withstand corrosion, oil and chemicals, grit, and both warm and cold weather.

View More

Technical Specs

  • Item Mini Flashlight
  • Flashlight Grade Industrial
  • Safety Rated Not Safety Rated
  • Light Technology LED
  • Flashlight Battery Size AAA
  • Flashlight Battery Type Alkaline
  • Rechargeable No
  • Length 4.72"
  • Body Dia. 1.28"
  • Lumens 210
  • Lumens Range 100 to 249
  • Maximum Lumens Output 275
  • Run Time on High Setting 3 hr.
  • Body Color Black
  • Flashlight Body Material Aluminum
  • Number of Batteries 3
  • Batteries Included No
  • Battery Burn Time 3 hr.
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Beam Distance 105m
  • Light Output Modes High
  • Flashlight Beam Type Spot
  • Special Light Output Mode No Special Light Output
  • Water Penetration Rating IPX4
  • Drop Rating 1.0m
  • Peak Beam Intensity 2732cd
  • Manufacturers Warranty Length 1.5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.