Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
LUMAPRO

Miniature LED Bulb, LDCIND, 1.44W, S8,12V

  • Item# 3FRJ5
  • Mfr. Model# 3FRJ5
  • Catalog Page# N/A
  • UNSPSC# 39112102
Miniature LED Bulb,LDCIND,1.44W,S8,12V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Miniature LED Bulb
  • Overall Bulb Shape S
  • Trade Number LDCIND
  • Bulb Shape S8
  • Voltage 12
  • Watts 1.44
  • Bulb Amps 12mA
  • Average Bulb Life 30,000 hr.
  • Light Color Amber
  • Standards Meets 2012 Lighting Legislation Energy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.