Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
LUMAPRO

LED Flat Panel, 5000K, 2x4,60L

  • Item# 33H481
  • Mfr. Model# 33H481
  • Catalog Page# N/A
  • UNSPSC# 39111515
LED Flat Panel,5000K,2x4,60L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All LED Light Panels

Technical Specs

  • Item LED Flat Panel
  • Color Temp. 5000K
  • CRI 83
  • Length 47-7/8"
  • Width 23-3/4"
  • Height 4"
  • Lumens 5204
  • Voltage 120 to 277
  • Watts 60
  • Lumens Per Watt 87.0
  • Dimmable / Non-Dimmable Dimmable
  • Temp. Range -30 to 130 Degrees F
  • Rated Life 50,000 hr.
  • Standards ETL/cETL, RoHS, Wet Location, Design Lights Consortium Certified
  • Includes Integrated Driver
  • Warranty 5 Year
  • LED Replacement For 4 Lamp LFL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.