DG
LUMAPRO

Job Site Light, 75W, 25 Ft. Cord

  • Item # 5NKR6
  • My Part #
  • Mfr. Model # 5NKR6
  • Catalog Page # N/A
  • UNSPSC # 39111518
Job Site Light, 75W, 25 Ft. Cord close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Articulating Arm Task Light
  • Task Light Type Articulating Arm Task Light
  • Lamp Type Incandescent
  • Watts 75
  • Arm Length 12-1/2"
  • Voltage 125
  • Lumens 400
  • Lamp Included No
  • Switch Push Button
  • Color Gray
  • Waterproof No
  • Overall Reach 17"
  • Cord Length 25 ft.
  • Material of Construction Aluminum
  • Mounting Type Interchangeable Base
  • Cord Type SJT
  • Includes Magnet, Hook, Clamp Aluminum Shade
  • Standards cETLus 3135117
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products