Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
TM
LUMAPRO

Incandescent Spotlight, BR30,65W, PK6

  • Item# 2CUY6
  • Mfr. Model# 2CUY6
  • Catalog Page# N/A
  • UNSPSC# 39101612
Incandescent Spotlight,BR30,65W,PK6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Incandescent Lamp
  • Overall Bulb Shape BR
  • Bulb Shape BR30
  • Watts 65
  • Bulb Base Type Medium Screw (E26)
  • Lumens 670
  • Bulb Finish Frosted
  • Bulb Color Temp. 2800K
  • Bulb Technology Incandescent
  • Voltage 130
  • Shatter-Resistant No
  • Bulb Designation 65BR30/SP/130
  • Light Appearance 2700 to 2999K, Soft White
  • Bulb Type Reflector
  • Bulb Primary Application General Purpose
  • Light Distribution Spot
  • Max. Overall Bulb Length 5-3/8"
  • Light Bulb Dia. 3-3/4"
  • Bulb Beam Angle 10 Degrees
  • Average Bulb Life 2000 hr.
  • Three-Way No
  • Bulb Power Source Direct Wired
  • For Enclosed Fixtures No
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Housing Glass
  • Bulb Operating Temp. Range 0 Degrees to 150 Degrees C
  • Rough Service No
  • Standards Meets 2012 Lighting Legislation Energy Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.