Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
LUMAPRO

65 Watts Incandescent Lamp, BR30, Medium Screw (E26), 670 Lumens, 2800K Bulb Color Temp.

  • Item# 2CUY5
  • Mfr. Model# 2CUY5
  • Catalog Page# 512
  • UNSPSC# 39101612
65 Watts Incandescent Lamp, BR30, Medium Screw (E26), 670 Lumens, 2800K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $19.51 / each

Shipping: pkg of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.34 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Incandescent Lamp
  • Overall Bulb Shape BR
  • Bulb Shape BR30
  • Watts 65
  • Bulb Base Type Medium Screw (E26)
  • Lumens 670
  • Bulb Finish Frosted
  • Bulb Color Temp. 2800K
  • Bulb Technology Incandescent
  • Voltage 130
  • Shatter-Resistant No
  • Bulb Designation 65BR30/FL/130
  • Light Appearance 2700 to 2999K, Soft White
  • Bulb Type Reflector
  • Dimmable Yes
  • Bulb Primary Application General Purpose
  • Light Distribution Flood
  • Max. Overall Bulb Length 5-3/8"
  • Light Bulb Dia. 3-3/4"
  • Bulb Beam Angle 60 Degrees
  • Average Bulb Life 2000 hr.
  • Three-Way No
  • Bulb Power Source Direct Wired
  • For Enclosed Fixtures No
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Housing Glass
  • Bulb Operating Temp. Range 0 Degrees to 150 Degrees C
  • Rough Service No
  • Standards Meets 2012 Lighting Legislation Energy Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

  • View the Lighting Facts Label for this item.

  • Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.