Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
TM
LUMAPRO

Incandescent Light Bulb, A19,60W, PK6

  • Item# 2CUX9
  • Mfr. Model# 2CUX9
  • Catalog Page# N/A
  • UNSPSC# 39101612
Incandescent Light Bulb,A19,60W,PK6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Incandescent Lamp
  • Overall Bulb Shape A
  • Bulb Shape A19
  • Watts 60
  • Bulb Base Type Medium Screw (E26)
  • Lumens 587
  • Bulb Finish Frosted
  • Bulb Color Temp. 2800K
  • Bulb Technology Incandescent
  • Voltage 130
  • Shatter-Resistant Yes
  • Bulb Designation 60A19/F/Coated/130
  • Light Appearance 2700 to 2999K, Soft White
  • Bulb Type Standard
  • Bulb Primary Application General Purpose
  • Max. Overall Bulb Length 4-1/8"
  • Light Bulb Dia. 2-3/8"
  • Average Bulb Life 4000 hr.
  • Three-Way No
  • Bulb Power Source Direct Wired
  • For Enclosed Fixtures No
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Housing Glass
  • Bulb Operating Temp. Range 0 Degrees to 150 Degrees C
  • Rough Service No
  • Standards Meets 2012 Lighting Legislation Energy Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

  • Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.