Skip Content

DG
LUMAPRO

Incandescent Hand Lamp, 100 Lamp Watts, 50 ft. Cord Length, Black

  • Item # 5NKR3
  • My Part #
  • Mfr. Model # 5NKR3
  • Catalog Page # N/A
  • UNSPSC # 39111518
Magnetic Trouble Light,Swivel Base,100W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hand Lamp
  • Light Technology Incandescent
  • Power Source 120VAC
  • Lamp Watts 100
  • Cord Length 50 ft.
  • NEC Cord Designation SJT
  • Gauge/Conductor 16/3
  • Lumens 800
  • Color Black
  • Length 16"
  • Amps 12
  • Replacement Lamps 2CUX8
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration 5-15R
  • Housing Material Plastic
  • Handle Straight with Outlet
  • Housing Dia. 3-1/2"
  • Rechargeable No
  • Standards cULus (E110409)
  • Includes Pivot Magnet, Rotary Hook, Metal Guard
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products