Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
LUMAPRO

40 ft. Indoor General Purpose Extension Cord Reel with Hand Lamp, Yellow; Handle: Switch

  • Item # 6VW59
  • Mfr. Model # 6VW59
  • Catalog Page # 404
  • UNSPSC # 39111518
40 ft. Indoor General Purpose Extension Cord Reel with Hand Lamp, Yellow; Handle: Switch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $156.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 10.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The fluorescent cord reel light is an automatic pullout and rewind electrical extension cord set. It provides automatic, convenient portable lighting and electrical outlet.

View More

Technical Specs

  • Item Extension Cord Reel with Hand Lamp
  • Cord Ending Fluorescent Lamp
  • Grade - Ext. Cords and Outlet Strips General Purpose
  • Lamp Watts - Ext. Cords and Outlet Strips 15
  • Voltage - Ext. Cords and Outlet Strips 120VAC
  • Cord Length - Ext. Cords and Outlet Strips 40 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 18/2
  • With Receptacle - Ext. Cords and Outlet Strips No
  • Cord Color Yellow
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJT
  • NEMA Receptacle Configuration No Configuration
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Hand Lamp Mounting Hook
  • Reel Color Yellow
  • Item - Ext. Cords and Outlet Strips Extension Cord Reel with Hand Lamp
  • Feeder Cord Length 3 ft.
  • Handle Switch
  • Reel Material Steel
  • Reel Dia. 9-1/2"
  • Reel Width 3"
  • Overall Height 11"
  • Lens Polycarbonate
  • Reel Mounting Celing or Wall
  • Slip Ring Rating 20 Amp
  • Replacement Lamps 1V173
  • Features Retratable
  • Standards UL (E38671)
  • Includes Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Very nice product, excellent value. I purchased one of these drop light reels for my garage a couple of years ago and found it to be a quality product. I purchased a second one for my son in law for Christmas and I plan to buy a third one for my new barn ( man cave ) shop just being completed. March 22, 2012
  • 2015-09-08T19:46:47.808-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6VW59, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.