Skip Content

WV
LUMAPRO

500W Halogen Floor Stand Temporary Job Site Light, Black/Yellow, 4500 Lumens

  • Item # 4VM72
  • My Part #
  • Mfr. Model # 4VM72
  • Catalog Page # 521
  • UNSPSC # 39111518
Hand Carry,500 W,120VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $28.60 / each

Web Price $30.10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 4.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Temporary Job Site Light
  • Type - Job Site Lighting Floor Stand
  • Power Source - Job Site Lighting Corded (AC)
  • Lumens 4500
  • Number of Lamp Heads 1
  • Cord Length - Job Site Lighting 12 ft.
  • Max. Extension Height 12-5/8"
  • Light Technology Halogen
  • Light Distribution - Job Site Lighting Flood
  • Safety Rated Not Safety Rated
  • Voltage 120VAC
  • Lamp Watts 500
  • Color Black/Yellow
  • Item - Job Site Lighting Temporary Job Site Light
  • Lamp Included Yes
  • Rated Life 2000 hr.
  • Gauge/Conductor 18/3
  • Guard Type Wire
  • Replacement Lamp 2CVB7
  • Features Waterproof Gasketed Tempered Glass Lens
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.