Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
LUMAPRO

Halogen Hand Lamp, 20 Lamp Watts, 25 ft. Cord Length, Yellow, Includes Hook, Swivel Head

  • Item # 2YKN7
  • My Part #
  • Mfr. Model # 2YKN7
  • Catalog Page # N/A
  • UNSPSC # 39111518
Halogen Hand Lamp, 20 Lamp Watts, 25 ft. Cord Length, Yellow, Includes Hook, Swivel Head close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hand Lamp
  • Light Technology Halogen
  • Power Source 120VAC
  • Lamp Watts 20
  • Cord Length 25 ft.
  • NEC Cord Designation SJT
  • Gauge/Conductor 18/2
  • Lumens 120
  • Color Yellow
  • Length 9-1/2"
  • Amps 0.17
  • Replacement Lamps 2CVB1
  • NEMA Plug Configuration 1-15P
  • Housing Material Plastic
  • Handle Pistol with Switch
  • Housing Dia. 2-1/2"
  • Lens Material Polycarbonate
  • Rechargeable No
  • NEMA Rating 20
  • IP Rating IP40
  • Standards cULus
  • Includes Hook, Swivel Head
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products