Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
LUMAPRO

60 Watts Halogen Lamp, PAR30, 2850K Bulb Color Temp.

  • Item# 38G522
  • Mfr. Model# 38G522
  • Catalog Page# N/A
  • UNSPSC# 39101612
60 Watts Halogen Lamp, PAR30, 2850K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

Provides an energy-saving alternative to incandescent lamps.

View More

Technical Specs

  • Item Halogen Lamp
  • Bulb Shape PAR30
  • Watts 60
  • Average Bulb Life 2000 hr.
  • Voltage 120
  • Bulb Beam Angle 30 Degrees
  • Max. Overall Bulb Length 3-5/8"
  • Light Distribution Flood
  • Bulb Finish Clear
  • Bulb Color Temp. 2850K
  • Bulb Designation 60PAR30/H/FL30
  • Shatter-Resistant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None