ST
LUMAPRO

Fldlght, High Pressure Sodium, 178W, 120V

  • Item # 5MM45
  • My Part #
  • Mfr. Model # 5MM45
  • Catalog Page # 459
  • UNSPSC # 39111704
Fldlght, High Pressure Sodium, 178W, 120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $246.87 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Floodlights General Purpose Floodlight
  • Lamp Watts - Fixtures 150.0
  • Max. Fixture Wattage 178.0
  • Mounting Type - Floodlights J-Box Mount
  • Fixture Rated Life 15,000 hr.
  • Fixture Housing Color Bronze
  • Fixture Housing Finish Powder Coated
  • Fixture Temp. Range -30 Degrees to 40 Degrees C
  • Light Technology HID
  • Sensor Type - Fixtures No Sensor Included
  • Number of Heads 1
  • Number of Sensors 0
  • Fixture Housing Material Die-Cast Aluminum
  • Fixture Height 9-1/2"
  • Fixture Length 10-1/2"
  • Fixture Width 9"
  • Coverage 245 sq. ft.
  • Description/Special Features Wet Location
  • Fixture Voltage 120
  • IP Rating - Fixtures Not Rated
  • Lamp Included Yes
  • Lamp Type - Fixtures High Pressure Sodium
  • Light Distribution Flood
  • Lighting Certification Unrated
  • Fixture Mounting Location Wall
  • Socket Type Medium
  • Solar Powered No
  • Standards UL/CUL Listed for Wet Location
  • Suggested Lamp Item No. 2YGF8
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.