Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
LUMAPRO

Metal Halide HID Ballast Kit, 750 Max. Lamp Watts, 120/208/240/277/480 V, Pulse Ballast Start Type

  • Item # 1XUK5
  • Mfr. Model # 1XUK5
  • Catalog Page # 493
  • UNSPSC # 39111801
Metal Halide HID Ballast Kit, 750 Max. Lamp Watts, 120/208/240/277/480 V, Pulse Ballast Start Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $452.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 23.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

HID Core and Coil Ballast Kits
• Contain everything required to service HID fixtures: ballast, capacitor, ignitor (where required), clamps, and mounting hardware Ballast kits are compatible with most fixture designs
Ballasts are vacuum impregnated to help eliminate premature failure and voltage breakdown, for longer life and quieter operation. No live parts for safety. Use only capacitor and ignitor included with kit. To ensure compatibility, replace all ballast components when repairing an HID fixture. Match the ANSI code on the ballast being replaced, or on the lamp in the fixture to assure compatibility.
Note: Not for use on recessed HID fixtures.

View More

Technical Specs

  • Item HID Ballast Kit
  • Ballast Lamp Type Metal Halide
  • Ballast Start Type Pulse
  • Ballast Max. Lamp Watts 750
  • ANSI Code M149
  • Input Watts 802
  • Ballast Voltage 120/208/240/277/480
  • Ballast Item HID Ballast Kit
  • Ballast Family HID Magnetic
  • Ballast Type Pulse Start
  • Number of Lamps 1
  • Min. Starting Temp. -20 Degrees F
  • Hz 60
  • Operating Amps @ 120V 7.6
  • Operating Amps @ 208V 4.4
  • Operating Amps @ 240V 3.5
  • Operating Amps @ 277V 3
  • Operating Amps @ 480V 1.7
  • Insulation Class H
  • Thermal Protection No
  • Length 4-3/4"
  • Width 3-1/10"
  • Height 4-1/4"
  • Includes Capacitor, Core And Coil, Mounting Bracket and Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.