Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
LUMAPRO

36" 25 Watts T8 Cool Linear Fluorescent Lamp, 24,000 hr.

  • Item# 4XML2
  • Mfr. Model# 4XML2
  • Catalog Page# N/A
  • UNSPSC# 39101605
36" 25 Watts T8 Cool Linear Fluorescent Lamp, 24,000 hr. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Linear Fluorescent Lamp
  • Bulb Shape T8
  • Linear Fluorescent Tube Length 36"
  • Watts 25
  • Bulb Tone Cool
  • Bulb Color Temp. 4100K
  • Average Bulb Life 24,000 hr.
  • Shatter-Resistant No
  • Bulb Designation F25T8/SP*/ECO
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Case Quantity 6
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms