Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
LUMAPRO

Linear Fluorescent Lamp, Miniature Bi-Pin (G5) Base Type, 46" Length, 35,000 hr. Average Bulb Life

  • Item# 4XMJ6
  • Mfr. Model# 4XMJ6
  • Catalog Page# N/A
  • UNSPSC# 39101605
Linear Fluorescent Lamp, Miniature Bi-Pin (G5) Base Type, 46" Length, 35,000 hr. Average Bulb Life close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Linear Fluorescent Lamp
  • Bulb Shape T5
  • Linear Fluorescent Tube Length 46"
  • Watts 54
  • Bulb Tone Neutral
  • Bulb Color Temp. 3500K
  • Average Bulb Life 35,000 hr.
  • Shatter-Resistant No
  • Bulb Designation F54T5/HO/ECO
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Case Quantity 6
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

  • Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.